Shop WALTER
See all product information
Create Account
Walter - Close Pitch Face Mill negativ, oktainsert
- Mfr # 6625063
- Zoro # G2916377
product price:Â
$
6,716.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1180 in
Overall Length
2.4800 in
Number of Inserts
33
ANSI Code
M2026-250-B60-33-03
Cutting Application
Face Milling, Finishing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6625063
- Zoro #
- G2916377
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 33
- ANSI Code
- M2026-250-B60-33-03
- Cutting Application
- Face Milling, Finishing
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 2,800 RPM
- Standards
- ISO 6462-C (4 Bolts)
- Insert Shape
- Octagon
- Coolant Fed
- Non-Coolant Through
- ISO Number
- M2026-250-B60-33-03
Dimensions
- Depth of Cut
- 0.1180 in
- Overall Length
- 2.4800 in
- Arbor Dia.
- 2.3620 in
- Max. Cutting Dia.
- 10.1760 in
- Min. Cutting Dia.
- 9.8430 in
- Hub Outside Dia.
- 5.1180 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 10.1760 in, Arbor Dia. 2.3620 in, Depth of Cut 0.1180 in, ANSI Code M2026-250-B60-33-03, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Finishing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.