Shop WALTER
See all product information
Create Account
Walter Coolcut Metal Cutting Lubricant 400ml Aerosol Gel
- Mfr # 53B002
- Zoro # G122822310
product price:Â
$
41.55
/ea
Sold in multiples of 12 for
$498.60
Key Features
Series
COOLCUT
Container Size
400 mL
Material Compatibility
Aluminum, Brass, Stainless Steel, Steel
Fluid Characteristics
Biodegradable, Extreme Pressure (EP) Additives
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53B002
- Zoro #
- G122822310
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Container Size
- 400 mL
Details
- Series
- COOLCUT
- Material Compatibility
- Aluminum, Brass, Stainless Steel, Steel
- Fluid Characteristics
- Biodegradable, Extreme Pressure (EP) Additives
- Container Type
- Aerosol Spray Can
- Item
- Cutting Oil
- Form
- Liquid
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.