Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7169838
- Zoro # G2961186
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Min. Drill Dia.
0.4720"
Toolholder Style
D4140
ANSI Code
D4140-07-12.00F16-A
Max. Drilling Depth
3.3860"
Depth x Dia. Ratio
7xD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7169838
- Zoro #
- G2961186
- UPC #
- -
- Country of Origin
- Austria
- Item
- Modular Drill Bit for General Drilling
- Toolholder Style
- D4140
- ANSI Code
- D4140-07-12.00F16-A
- ISO Number
- D4140-07-12.00F16-A
Dimensions
- Min. Drill Dia.
- 0.4720"
- Max. Drilling Depth
- 3.3860"
- Depth x Dia. Ratio
- 7xD
- Shank Dia. Measurement System
- Metric
- Flute Length
- 3.7795
- Shank Length
- 1.8900"
- Shank Dia.
- 16.00mm
- Overall Length
- 6.4570"
- Wire Rope Length
- 6.4570"
- Length
- 6.4570"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.