Walter - Stardrill-4*Dc
- Mfr # 5015683
- Zoro # G2919597
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
ANSI Code
B3214.DF.14,0.Z01.56R
ISO Number
B3214.DF.14,0.Z01.56R
Standards
DIN 1835 B and DIN 6535 HE Shank
Max. Drill Dia.
14.00mm
Flute Length
68.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015683
- Zoro #
- G2919597
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ANSI Code
- B3214.DF.14,0.Z01.56R
- ISO Number
- B3214.DF.14,0.Z01.56R
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- Toolholder Style
- B3214
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Combi-Shank
Dimensions
- Max. Drill Dia.
- 14.00mm
- Flute Length
- 68.00mm
- Shank Dia.
- 16.00mm
- Overall Length
- 119.00mm
- Depth x Dia. Ratio
- 4xD
- Shank Length
- 48.00mm
- Max. Drilling Depth
- 56.00mm
- Wire Rope Length
- 119.00mm
- Length
- 119.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 14.00mm, 4xD, Max. Drilling Depth 56.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.