Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7169840
- Zoro # G2957266
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16.00mm
ISO Number
D4140-07-14.00F16-B
ANSI Code
D4140-07-14.00F16-B
Toolholder Style
D4140
Shank Length
1.8900"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7169840
- Zoro #
- G2957266
- UPC #
- -
- Country of Origin
- Austria
- Item
- Modular Drill Bit for General Drilling
- ISO Number
- D4140-07-14.00F16-B
- ANSI Code
- D4140-07-14.00F16-B
- Toolholder Style
- D4140
Dimensions
- Shank Dia.
- 16.00mm
- Shank Length
- 1.8900"
- Min. Drill Dia.
- 0.5510"
- Max. Drilling Depth
- 3.9760"
- Shank Dia. Measurement System
- Metric
- Overall Length
- 7.0870"
- Depth x Dia. Ratio
- 7xD
- Flute Length
- 4.4094
- Wire Rope Length
- 7.0870"
- Length
- 7.0870"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.