Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7169841
- Zoro # G2956800
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Min. Drill Dia.
0.5910"
ISO Number
D4140-07-15.00F16-B
Depth x Dia. Ratio
7xD
ANSI Code
D4140-07-15.00F16-B
Toolholder Style
D4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7169841
- Zoro #
- G2956800
- UPC #
- -
- Country of Origin
- Austria
- Item
- Modular Drill Bit for General Drilling
- ISO Number
- D4140-07-15.00F16-B
- ANSI Code
- D4140-07-15.00F16-B
- Toolholder Style
- D4140
Dimensions
- Min. Drill Dia.
- 0.5910"
- Depth x Dia. Ratio
- 7xD
- Overall Length
- 7.4020"
- Shank Length
- 1.8900"
- Shank Dia. Measurement System
- Metric
- Flute Length
- 4.7244
- Shank Dia.
- 16.00mm
- Max. Drilling Depth
- 4.2520"
- Wire Rope Length
- 7.4020"
- Length
- 7.4020"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.