Milling Insert, Parallelogram, 11.00mm

  • Mfr # 3859300
  • Zoro # G3788615
product price: 
$
22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Series
M6800
Insert Shape
Parallelogram
Chip-Breaker
Yes
Mounting Hole Dia.
2.79mm
Grade
THR-S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3859300
Zoro #
G3788615
UPC #
4021169563454
Country of Origin
United States

Dimensions

Mounting Hole Dia.
2.79mm
Insert Thickness
0.1528"
Insert Size
11T304
Width
6.67mm
Cutting Edge Length
11.00mm
Corner Radius
0.40mm
Through Hole Inside Dia.
2.79mm

Details

Series
M6800
Insert Shape
Parallelogram
Chip-Breaker
Yes
Grade
THR-S
Cutting Direction
Right Hand
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Material
Carbide
ISO Number
BDGT11T304FRAL
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Insert Style
BDGT
Finish - Machining
Bright (Uncoated)
ANSI Code
BDGT11T304FRAL
Chip-Breaker Code
AL
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Shape
Parallelogram
Clearance Angle
13 Degrees
For Toolholder
15396450400, 15396451000, 15396451600, 15396452200, 15396452800
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Number of Cutting Edges
2
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, BDGT11T304FRAL, AL, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews