Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7508777
- Zoro # G2959530
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Shank Dia. Measurement System
Inch
ANSI Code
D4140.03-12.00F15-A
Shank Length
1.8900"
Min. Drill Dia.
0.4720"
Toolholder Style
D4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7508777
- Zoro #
- G2959530
- UPC #
- -
- Country of Origin
- China
- Item
- Modular Drill Bit for General Drilling
- ANSI Code
- D4140.03-12.00F15-A
- Toolholder Style
- D4140
- ISO Number
- D4140.03-12.00F15-A
Dimensions
- Shank Dia. Measurement System
- Inch
- Shank Length
- 1.8900"
- Min. Drill Dia.
- 0.4720"
- Overall Length
- 4.5670"
- Shank Dia.
- 5/8"
- Max. Drilling Depth
- 1.4960"
- Flute Length
- 1.8898"
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 4.5670"
- Length
- 4.5670"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.