Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538081
- Zoro # G3777774
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
3xD
Mounting Style
Screw Clamp
Shank Dia.
1-1/2 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538081
- Zoro #
- G3777774
- UPC #
- 4050839893645
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- ANSI Code
- TCF1406R3SLR150E
- Central Insert Style
- TCF
- ISO Number
- TCF1406R3SLR150E
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Shank Length
- 70.00mm
- Overall Length
- 216.55mm
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 108.39mm
- Min. Drill Dia.
- 35.71mm
- Flute Length
- 137.50mm
- Max. Drill Dia.
- 36.71mm
- Seat Size
- E
- Wire Rope Length
- 216.55mm
- Length
- 216.55mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 108.39mm, TCF1406R3SLR150E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.