Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7508854
- Zoro # G4285268
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Diameter
0.748"
Ratio
3xD
Number of Inserts Required
1
Series
D4140.03-F
Overall Length
5.811 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7508854
- Zoro #
- G4285268
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Number of Inserts Required
- 1
- Series
- D4140.03-F
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- ANSI Code
- D4140.03-19.00F19-D
- Drilling Application
- Drilling from Solid, Suitable for Stack (Laminate) Drilling, Inclined Entry and Exit Up to Approximately 5 Degrees
- Toolholder Style
- D4140
- ISO Number
- D4140.03-19.00F19-D
Dimensions
- Diameter
- 0.748"
- Overall Length
- 5.811 in
- Shank Length
- 2.0310 in
- Shank Dia.
- 3/4 in
- Insert Seat Size
- D
- Drilling Depth
- 2.3620"
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 2.9921 in
- Shank Dia. Measurement System
- Inch
- Max. Drilling Depth
- 2.3620 in
- Min. Drill Dia.
- 0.748 in
- Wire Rope Length
- 5.811 in
- Length
- 5.811 in
Description
Indexable Insert Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.