Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7508863
- Zoro # G4284814
product price:Â
$
835.99
/ea
Free Shipping & Returns
Key Features
Diameter
1.102"
Ratio
3xD
Number of Inserts Required
1
Series
D4140.03-F
Insert Seat Size
J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7508863
- Zoro #
- G4284814
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Number of Inserts Required
- 1
- Series
- D4140.03-F
- Cutting Direction
- Right Hand
Dimensions
- Diameter
- 1.102"
- Insert Seat Size
- J
- Shank Length
- 2.281 in
- Overall Length
- 7.5570 in
- Drilling Depth
- 3.5040"
- Shank Dia.
- 1-1/4 in
- Wire Rope Length
- 7.5570 in
- Length
- 7.5570 in
Description
Indexable Insert Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.