Walter - Stardrill-3*Dc
- Mfr # 5027629
- Zoro # G2931944
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Flute Length
1.8500"
Shank Length
1.9690"
Toolholder Style
B3213
Depth x Dia. Ratio
3xD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5027629
- Zoro #
- G2931944
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Cutting Direction
- Right Hand
- Toolholder Style
- B3213
- ANSI Code
- B3213.U3F.0127.Z01.38R
- ISO Number
- B3213.U3F.0127.Z01.38R
Dimensions
- Flute Length
- 1.8500"
- Shank Length
- 1.9690"
- Depth x Dia. Ratio
- 3xD
- Overall Length
- 3.9580"
- Max. Drilling Depth
- 1-1/2"
- Max. Drill Dia.
- 1/2"
- Shank Dia.
- 3/4"
- Wire Rope Length
- 3.9580"
- Length
- 3.9580"
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 1/2 In., 3xD, Max. Drilling Depth 1-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.