Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7508889
- Zoro # G2908494
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Toolholder Style
D4140
Flute Length
4.4094"
Min. Drill Dia.
0.5510"
Depth x Dia. Ratio
7xD
ANSI Code
D4140.07-14.00F15-B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7508889
- Zoro #
- G2908494
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Flute Length
- 4.4094"
- Min. Drill Dia.
- 0.5510"
- Depth x Dia. Ratio
- 7xD
- Shank Length
- 1.8900"
- Max. Drilling Depth
- 3.9760"
- Shank Dia. Measurement System
- Inch
- Overall Length
- 7.1470"
- Shank Dia.
- 5/8"
- Wire Rope Length
- 7.1470"
- Length
- 7.1470"
Details
- Item
- Modular Drill Bit for General Drilling
- Toolholder Style
- D4140
- ANSI Code
- D4140.07-14.00F15-B
- ISO Number
- D4140.07-14.00F15-B
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.