Shop WALTER
See all product information
Create Account
Walter - DX Monoblock radial groove - Side clamping screw
- Mfr # 7796050
- Zoro # G2908239
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.3307"
Insert Style
DX
Cutting Direction
Left Hand
Insert Holding Type
Side Clamping Screw
ISO Number
G4014-1212L-2T12DX18-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7796050
- Zoro #
- G2908239
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Style
- DX
- Cutting Direction
- Left Hand
- Insert Holding Type
- Side Clamping Screw
- ISO Number
- G4014-1212L-2T12DX18-P
- Cutting Application
- Radial Grooving
- ANSI Code
- G4014-1212L-2T12DX18-P
- Toolholder Style
- G4014
Dimensions
- Overall Length
- 4.3307"
- Wire Rope Length
- 4.3307"
- Length
- 4.3307"
Description
Indexable Parting and Grooving Tool Holder, Insert Style DX, Left Hand, Radial Grooving, ANSI Code G4014-1212L-2T12DX18-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.