Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5329081
- Zoro # G2953407
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9213"
ANSI Code
XLDEL1212K-GX16-1
Product Family
Novex-Cut
Insert Style
GX
Toolholder Style
XLDE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5329081
- Zoro #
- G2953407
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- XLDEL1212K-GX16-1
- Product Family
- Novex-Cut
- Insert Style
- GX
- Toolholder Style
- XLDE
- ISO Number
- XLDEL1212K-GX16-1
- Insert Holding Type
- Screw Clamping
- Cutting Direction
- Left Hand
- Cutting Application
- Radial Grooving
Dimensions
- Overall Length
- 4.9213"
- Wire Rope Length
- 4.9213"
- Length
- 4.9213"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code XLDEL1212K-GX16-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.