Walter - F2010 Cutter
- Mfr # 5037007
- Zoro # G2932608
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.4210 in
ANSI Code
F2010.UB.254.Z12.000
Features
Basic Body, Excellent Surface Quality When Finishing Thanks to Adjustable Runout, High Level of Flexibility Thanks to Replaceable Cartridges and Large Diameter Range, High Metal Removal Rate Even on Low-Performance Machines Due to Soft, with No Cartridges
Coolant Fed
Non-Coolant Through
ISO Number
F2010.UB.254.Z12.000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5037007
- Zoro #
- G2932608
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ANSI Code
- F2010.UB.254.Z12.000
- Features
- Basic Body, Excellent Surface Quality When Finishing Thanks to Adjustable Runout, High Level of Flexibility Thanks to Replaceable Cartridges and Large Diameter Range, High Metal Removal Rate Even on Low-Performance Machines Due to Soft, with No Cartridges
- Coolant Fed
- Non-Coolant Through
- ISO Number
- F2010.UB.254.Z12.000
Dimensions
- Overall Length
- 2.4210 in
- Hub Outside Dia.
- 5.1180 in
- Wire Rope Length
- 2.4210 in
- Length
- 2.4210 in
- Fits Chest Size
- Basic Body, Excellent Surface Quality When Finishing Thanks to Adjustable Runout, High Level of Flexibility Thanks to Replaceable Cartridges and Large Diameter Range, High Metal Removal Rate Even on Low-Performance Machines Due to Soft, with No Cartridges
Description
Indexable Face Mill, ANSI Code F2010.UB.254.Z12.000, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.