Walter - Face Mill M4003
- Mfr # 7021568
- Zoro # G2920534
product price:Â
$
1,416.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Overall Length
2.4800 in
Number of Inserts
8
ANSI Code
M4003-125-B40-08-6.5
ISO Number
M4003-125-B40-08-6.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7021568
- Zoro #
- G2920534
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth of Cut
- 0.2560 in
- Overall Length
- 2.4800 in
- Hub Outside Dia.
- 3.5040 in
- Arbor Dia.
- 1.5750 in
- Max. Cutting Dia.
- 5.4490 in
- Min. Cutting Dia.
- 4.9210 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Details
- Item
- Indexable Face Mill
- Number of Inserts
- 8
- ANSI Code
- M4003-125-B40-08-6.5
- ISO Number
- M4003-125-B40-08-6.5
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 14,900 RPM
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Face Milling
Description
Indexable Face Mill, Max. Cutting Dia. 5.4490 in, Arbor Dia. 1.5750 in, Depth of Cut 0.2560 in, ANSI Code M4003-125-B40-08-6.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.