Walter - Face Mill M4003
- Mfr # 7021660
- Zoro # G2941979
product price:Â
$
1,416.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Overall Length
2.4800 in
Max. Speed
14,700 RPM
Max. Cutting Dia.
5.5280 in
Arbor Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021660
- Zoro #
- G2941979
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 14,700 RPM
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- M4003.127-B38-08-6.5
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 8
- ISO Number
- M4003.127-B38-08-6.5
- Cutting Application
- Face Milling
Dimensions
- Depth of Cut
- 0.2560 in
- Overall Length
- 2.4800 in
- Max. Cutting Dia.
- 5.5280 in
- Arbor Dia.
- 1-1/2 in
- Min. Cutting Dia.
- 5 in
- Hub Outside Dia.
- 3-3/4 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 5.5280 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.2560 in, ANSI Code M4003.127-B38-08-6.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.