Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6941639
- Zoro # G2946784
product price:Â
$
1,090.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2360 in
Overall Length
1.5750 in
Number of Inserts
5
Hub Outside Dia.
2.1260 in
ISO Number
M3024-063-B22-05-06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6941639
- Zoro #
- G2946784
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 5
- ISO Number
- M3024-063-B22-05-06
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Insert Shape
- Heptagon
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 8,500 RPM
- ANSI Code
- M3024-063-B22-05-06
- Cutting Application
- Face Milling
- Coolant Fed
- Coolant Through
Dimensions
- Depth of Cut
- 0.2360 in
- Overall Length
- 1.5750 in
- Hub Outside Dia.
- 2.1260 in
- Min. Cutting Dia.
- 2.4800 in
- Arbor Dia.
- 0.8660 in
- Max. Cutting Dia.
- 2.9870 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 2.9870 in, Arbor Dia. 0.8660 in, Depth of Cut 0.2360 in, ANSI Code M3024-063-B22-05-06, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.