Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6943625
- Zoro # G2938628
product price:Â
$
1,090.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2360 in
Overall Length
1.5750 in
Cutting Application
Face Milling
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
ANSI Code
M3024.064-B26-05-06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6943625
- Zoro #
- G2938628
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Cutting Application
- Face Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M3024.064-B26-05-06
- Side Cutting Edge Angle
- 0 Degrees
- Insert Shape
- Heptagon
- Coolant Fed
- Coolant Through
- Number of Inserts
- 5
- ISO Number
- M3024.064-B26-05-06
- Max. Speed
- 8,400 RPM
Dimensions
- Depth of Cut
- 0.2360 in
- Overall Length
- 1.5750 in
- Max. Cutting Dia.
- 3.0060 in
- Arbor Dia.
- 1 in
- Hub Outside Dia.
- 2.1260 in
- Min. Cutting Dia.
- 2-1/2 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.0060 in, Arbor Dia. 1 in, Depth of Cut 0.2360 in, ANSI Code M3024.064-B26-05-06, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.