Walter - Face Milling Cutter square negative
- Mfr # 7659552
- Zoro # G2932136
product price:Â
$
1,555.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Overall Length
1.9690 in
ISO Number
M5009-100-B32-13-05
Number of Inserts
13
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7659552
- Zoro #
- G2932136
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- M5009-100-B32-13-05
- Number of Inserts
- 13
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M5009-100-B32-13-05
- Coolant Fed
- Coolant Through
- Max. Speed
- 17,000 RPM
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 1.9690 in
- Arbor Dia.
- 1.2600 in
- Max. Cutting Dia.
- 4.3480 in
- Min. Cutting Dia.
- 3.9370 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.3480 in, Arbor Dia. 1.2600 in, Depth of Cut 0.1970 in, ANSI Code M5009-100-B32-13-05, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.