Walter - Face Milling Cutter square negative
- Mfr # 7659587
- Zoro # G2916237
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Overall Length
2 in
Arbor Dia.
1 in
ANSI Code
M5009.064-B26-07-05
Min. Cutting Dia.
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7659587
- Zoro #
- G2916237
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ANSI Code
- M5009.064-B26-07-05
- Max. Speed
- 21,400 RPM
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M5009.064-B26-07-05
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 7
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 2 in
- Arbor Dia.
- 1 in
- Min. Cutting Dia.
- 2-1/2 in
- Hub Outside Dia.
- 2-1/4 in
- Max. Cutting Dia.
- 2.9110 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Indexable Face Mill, Max. Cutting Dia. 2.9110 in, Arbor Dia. 1 in, Depth of Cut 0.1970 in, ANSI Code M5009.064-B26-07-05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.