Shop WALTER
See all product information
Create Account
Walter - Finish Ball Nose Insert Helical
- Mfr # 5092014
- Zoro # G2920376
product price:Â
$
72.49
/ea
Sold in multiples of 10 for
$724.90
Key Features
Includes
Insert
ISO Number
P3204-D16
Chip-Breaker
Yes
For Use With
Profile Milling Cutters
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5092014
- Zoro #
- G2920376
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.3150 in
- Thickness
- 0.1180 in
- Insert Size
- D16
Details
- Includes
- Insert
- Item
- Ball Nose Milling Insert
- ISO Number
- P3204-D16
- Chip-Breaker
- Yes
- For Use With
- Profile Milling Cutters
- Cutting Direction
- Right Hand
- Shape
- Ball Nose
- Finish - Machining
- TiCN+Al2O3+(TiN)
- ANSI Code
- P3204-D16
- Manufacturer Grade
- WKP25
- Clearance Angle
- 10 Degrees
- Chip-Breaker Code
- F55
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Insert Style
- P3204
- Compatible Product Type
- Profile Milling Cutters
Description
Ball Nose Milling Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.