Walter - Insert Square Pos With Hole

  • Mfr # 5917893
  • Zoro # G9533632
product price: 
$
13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Nose Radius
0.016"
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Hardened (H) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5917893
Zoro #
G9533632
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.016"
Insert Size
60304
Insert Thickness
0.125"
Thickness
0.125 in
Corner Radius
0.40mm
Cutting Edge Length
6.35mm

Details

Cutting Direction
Right Hand
Item
Square Milling Insert
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Hardened (H) Compatibility
No
Grade
WKP35S
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Rake
Positive
For Use With
F2237 Routing Cutter
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Coating
CVD
Insert Style
SPMT
No. of Edges
4
ANSI Number
SPMT060304-F55 WKP35S
Insert Application
Medium
Insert Shape
Square
Cast Iron (K) Compatibility
Yes
Inscribed Circle
1/4 in
ISO Number
SPMT060304-F55 WKP35S
Material - Machining
Carbide
Included Angle
90 Degrees
Clearance Angle
11 Degrees
Primary Material Application
Cast Iron, Steel
For Toolholder
F2237.M.018.Z01.07, F2237.M.020.Z01.13, F2237.M.025.Z01.14, F2237.M.030.Z01.22, F2237.M.032.Z01.22, F2237.M.040.Z01.25, F2237.W.018.Z01.07, F2237.W.020.Z01.13, F2237.W.025.Z01.14, F2237.W.030.Z01.22, F2237.W.032.Z01.22, F2237.W.040.Z01.25
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Square
Cutting Application
Milling
Hole Type
Countersink Hole
Number of Cutting Edges
4
Measurement System
Metric
ANSI Code
SPMT060304-F55 WKP35S
Primary Material Application ISO Code
K, P
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Chip-Breaker Code
F55
Compatible Product Type
F2237 Routing Cutter

Description

Square Milling Insert, Inscribed Circle 1/4 in, Rake Positive

Ratings & reviews