Shop All Milling Inserts
Walter
Walter - Finish Ball Nose Insert Helical
Mfr # P3204-D20 WSM36
Zoro # G2919125
product price: $68.99
/ea
Sold in multiples of 10 for $689.90
$689.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.236"
- Includes Insert
- ANSI Code P3204-D20
- Shape Ball Nose
- Clearance Angle 10 Degrees
Product Information
- Brand Walter
- MFR # P3204-D20 WSM36
- Zoro # G2919125
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Length | 0.236" |
Corner Radius | 0.3940 in |
Insert Size | D20 |
Details
Description
Ball Nose Milling Insert
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Locking Pins with magnetic axial lock (K1216.3306060)
- WILLIAMS Williams Adjustable Wrench, Black, 12" (13612A)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- ZORO SELECT Center Drill, 2-1/8 in. L, 60 deg. Angle (300-001006B)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- Walter Milling Inserts