Shop WALTER
See all product information
Create Account
Walter - Grooving blades / Grooving modules
- Mfr # 6930854
- Zoro # G2916605
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.4700"
Product Family
Novex-Cut
Toolholder Style
G2632
ISO Number
G2632-E25L-3T25SX
Depth of Cut
0.9840"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6930854
- Zoro #
- G2916605
- UPC #
- -
- Country of Origin
- Bulgaria
Dimensions
- Overall Length
- 2.4700"
- Depth of Cut
- 0.9840"
- Wire Rope Length
- 2.4700"
- Length
- 2.4700"
Details
- Item
- Indexable Parting and Cut-Off Blade
- Product Family
- Novex-Cut
- Toolholder Style
- G2632
- ISO Number
- G2632-E25L-3T25SX
- ANSI Code
- G2632-E25L-3T25SX
- Cutting Application
- Radial Grooving
- Cutting Direction
- Left Hand
Description
Indexable Parting and Cut-Off Blade, Left Hand, ANSI Code G2632-E25L-3T25SX, Cutting Application Radial Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.