Walter - Shank tool - Grooving
- Mfr # 7338050
- Zoro # G2928767
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
ANSI Code
G3011-1212R-MX22-2-P
Cutting Application
Radial Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7338050
- Zoro #
- G2928767
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- ANSI Code
- G3011-1212R-MX22-2-P
- Cutting Application
- Radial Grooving
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Insert Style
- MX
- ISO Number
- G3011-1212R-MX22-2-P
- Toolholder Style
- G3011
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Right Hand, Radial Grooving, ANSI Code G3011-1212R-MX22-2-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.