Shop All Plug Cutter Drill Bits
Walter
Walter - High Performance Plunge Cutter
Mfr # F4030.UB26.064.Z06.01
Zoro # G2914216
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inserts 6
- Depth of Cut 0.0390 in
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
- Arbor Dia. 1 in
- Hub Outside Dia. 2.3230 in
Product Information
- Brand Walter
- MFR # F4030.UB26.064.Z06.01
- Zoro # G2914216
- Country of Origin Germany
- Category Plug Cutter Drill Bits
Dimensions
Depth of Cut | 0.0390 in |
Arbor Dia. | 1 in |
Hub Outside Dia. | 2.3230 in |
Max. Cutting Dia. | 2-1/2 in |
Min. Cutting Dia. | 2.0430 in |
Overall Length | 1.9690 in |
Details
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.0390 in, ANSI Code F4030.UB26.064.Z06.01, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (40428)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Taper Metric Hand Tap (027772AS)
- JONARD TOOLS Coiltite Bit (WB24DH)
- MILESCRAFT 3pc. Plug Cutter Set (1/4", 1/2", 3/8") (5340)
- BIG HORN Plug Cutter Set (19164)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- Walter Plug Cutter Drill Bits