Shop All Plug Cutter Drill Bits
Walter
Walter - High Performance Plunge Cutter
Mfr # F4030.UW26.031.Z03.01
Zoro # G2913279
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Application Face Milling, High Feed Milling
- Max. Cutting Dia. 793/1000 in
- Toolholder Style F4030
- ANSI Code F4030.UW26.031.Z03.01
- Depth of Cut 0.0390"
Product Information
- Brand Walter
- MFR # F4030.UW26.031.Z03.01
- Zoro # G2913279
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Max. Cutting Dia. | 793/1000 in |
Depth of Cut | 0.0390" |
Shank Dia. | 1 in |
Overall Length | 4.3710" |
Details
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 793/1000 in, Shank Dia. 1 in, Weldon Flat, Overall Length 4.3710 In., ANSI Code F4030.UW26.031.Z03.01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" Rotary Masonry Bit (DW2573)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L (404-3150)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- BIG HORN Plug Cutter Set (19164)
- MILESCRAFT 3pc. Plug Cutter Set (1/4", 1/2", 3/8") (5340)
- Walter Drill Bits