Walter - Indexable insert drill with square inserts
- Mfr # 7098464
- Zoro # G2924734
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Overall Length
153.00mm
Shank Dia.
25.00mm
Shank Length
56.00mm
ISO Number
D3120-04-18.00F25-P21
Max. Drilling Depth
72.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7098464
- Zoro #
- G2924734
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 153.00mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Max. Drilling Depth
- 72.00mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 89.00mm
- Max. Drill Dia.
- 18.00mm
- Wire Rope Length
- 153.00mm
- Length
- 153.00mm
Details
- Item
- Indexable Drill Bit for General Drilling
- ISO Number
- D3120-04-18.00F25-P21
- Toolholder Style
- D3120
- ANSI Code
- D3120-04-18.00F25-P21
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 18.00mm, 4xD, Max. Drilling Depth 72.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.