Shop WALTER
See all product information
Create Account
Walter - Indexable insert drill with square inserts
- Mfr # 7098477
- Zoro # G2930989
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
ISO Number
D3120-04-31.00F32-P24
Overall Length
216.00mm
Shank Dia.
32.00mm
Shank Length
60.00mm
Flute Length
148.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7098477
- Zoro #
- G2930989
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ISO Number
- D3120-04-31.00F32-P24
- Toolholder Style
- D3120
- ANSI Code
- D3120-04-31.00F32-P24
Dimensions
- Overall Length
- 216.00mm
- Shank Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Flute Length
- 148.00mm
- Max. Drill Dia.
- 31.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 124.00mm
- Wire Rope Length
- 216.00mm
- Length
- 216.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 31.00mm, 4xD, Max. Drilling Depth 124.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.