Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6569000
- Zoro # G502670630
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Insert Size
J
Inscribed Circle
1.010 in
Insert Style
TDMX
ISO Number
TDMX25670MSM
Chip-Breaker
MS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6569000
- Zoro #
- G502670630
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- Inscribed Circle
- 1.010 in
- Insert Style
- TDMX
- ISO Number
- TDMX25670MSM
- Chip-Breaker
- MS
- Number of Cutting Edges
- 1
- Secondary Material Application ISO Code
- K, P
- Included Angle
- 140 Degrees
- Finish - Machining
- AlTiN
- Secondary Material Application
- Cast Iron, Steel
- ANSI Code
- TDMX25670MSM
- Material - Machining
- Carbide
- Coating Process
- PVD
- Primary Material Application
- Stainless Steel, Super Alloy
- Primary Material Application ISO Code
- M, S
- Manufacturer Grade
- WM15PD
- Feed Type
- High
Dimensions
- Insert Size
- J
- Width
- 1.010 in
- Seat Size
- J
Description
Indexable Drill Insert, Seat Size J, High, AlTiN, ANSI Code TDMX25670MSM, Coating Process PVD, Corner Radius Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.