This item is Discontinued.

Walter Walter - Insert Rhomb Pos With Hole 6428208

Walter - Insert Rhomb Pos With Hole (Discontinued)

  • Mfr # 6428208
  • Zoro # G9379964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6428208
Zoro #
G9379964
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.132"
Insert Size
080316
Nose Radius
0.063"
Cutting Edge Length
9.52mm
Thickness
0.132 in
Width
6.75mm
Corner Radius
1.60mm

Details

Rake
Positive
Insert Application
Medium
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
Chip-Breaker
Yes
Mounting Style
Screw
Cutting Direction
Right Hand
ISO Number
ADMT080316R-F56 WSP45S
Insert Style
ADMT
For Use With
Xtra·Tec Milling Cutter
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
Grade
WSP45S
Steel (P) Compatibility
Yes
Lead Angle
15 Degrees
No. of Edges
2
ANSI Number
ADMT080316R-F56
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Coating Process
PVD
Included Angle
85 Degrees
Measurement System
Metric
Clearance Angle
15 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Medium
Manufacturer Grade
WSP45S
Hole Type
Countersink Hole
Chip-Breaker Code
F56
ANSI Code
ADMT080316R-F56 WSP45S
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Parallelogram

Description

Parallelogram Milling Insert, Positive, ADMT080316R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.