Walter - Insert Rhomb Pos With Hole

  • Mfr # 6428279

  • Zoro # G9380226


product price:  $25.39
/ea
Sold in multiples of 10 for $253.90

Key Features

Insert Application
Medium
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Lead Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6428279
Zoro #
G9380226
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.063"
Insert Size
160616
Insert Thickness
0.242"
Width
10.80mm
Corner Radius
1.60mm
Thickness
0.242 in
Cutting Edge Length
17.50mm

Details

Insert Application
Medium
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Lead Angle
15 Degrees
Insert Shape
Parallelogram
Workpiece Compatibility
Stainless (M), Steel (P)
Rake
Positive
Steel (P) Compatibility
Yes
ANSI Number
ADMT160616R-F56
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Super Alloy (S) Compatibility
No
No. of Edges
2
ISO Number
ADMT160616R-F56 WSP45S
Non Ferrous (N) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Grade
WSP45S
Insert Style
ADMT
Chip-Breaker Code
F56
Insert Holding Type
Screw
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Cutting Application
Medium
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
S
Hole Type
Countersink Hole
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Shape
Parallelogram
Manufacturer Grade
WSP45S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Included Angle
85 Degrees
ANSI Code
ADMT160616R-F56 WSP45S

Description

Parallelogram Milling Insert, Positive, ADMT160616R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.