Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADGT0803PER-D51
Zoro # G9379587
product price: $25.99
/ea
Sold in multiples of 10 for $259.90
$259.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Angle 15 Degrees
- Steel (P) Compatibility Yes
- Grade WSP45S
- Insert Size 803
- Workpiece Compatibility Stainless (M), Steel (P)
Product Information
- Brand Walter
- MFR # ADGT0803PER-D51
- Zoro # G9379587
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 803 |
Nose Radius | 0.016" |
Cutting Edge Length | 9.52mm |
Width | 6.75mm |
Corner Radius | 0.40mm |
Details
Description
Parallelogram Milling Insert, Positive, ADGT0803PER-D51 WSP45S, D51, 10 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- SCOPENEXT Drum Bung Wrench - Aluminum - Non-Sparking (DW40)
- HYDE SuperFlexx 1-1/2 in. W High-Carbon Steel Extra Flexible Putty Knife (02102)
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- Walter Milling Inserts