Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADMT080304R-D56
Zoro # G9379912
product price: $20.85
/ea
Sold in multiples of 10 for $208.50
$208.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workpiece Compatibility Stainless (M), Steel (P)
- Chip-Breaker Yes
- Steel (P) Compatibility Yes
- Cutting Direction Left Hand
- Cast Iron (K) Compatibility No
Product Information
- Brand Walter
- MFR # ADMT080304R-D56
- Zoro # G9379912
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.016" |
Insert Size | 80304 |
Corner Radius | 0.40mm |
Width | 6.75mm |
Cutting Edge Length | 9.52mm |
Details
Description
Parallelogram Milling Insert, Positive, ADMT080304R-D56 WSP45S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- GS TOOLING 114 ER20 Straight Shank Collet Chuck (534384)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- Walter Milling Inserts