Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADMT080320R-F56
Zoro # G9379973
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Super Alloy (S) Compatibility No
- ISO Number ADMT080320R-F56 WSP45S
- No. of Edges 2
- Steel (P) Compatibility Yes
- Insert Shape Parallelogram
Product Information
- Brand Walter
- MFR # ADMT080320R-F56
- Zoro # G9379973
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 80320 |
Nose Radius | 0.079" |
Width | 6.75mm |
Corner Radius | 2.00mm |
Cutting Edge Length | 9.52mm |
Details
Description
Parallelogram Milling Insert, Positive, ADMT080320R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- SWANSON TOOL CO Swanson Tool Orange 5 In 1 Original Speed Square T0118 (38987001185)
- OLFA RSKB2 Round Tip Replacement Blades for SK4, SK6 SK9 Safety Knives, 10PK (9615)
- WESTCOTT Rulers, 6" Plastic Ruler - 2-Pack (414)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- Walter Milling Inserts