Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADMT10T332R-F56
Zoro # G9380052
Sold in multiples of 10 for $215.50
$215.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Application Medium
- ANSI Number ADMT10T332R-F56
- Super Alloy (S) Compatibility No
- Insert Shape Parallelogram
- For Use With Xtra·Tec Milling Cutter
Product Information
- Brand Walter
- MFR # ADMT10T332R-F56
- Zoro # G9380052
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 10T332 |
Nose Radius | 0.126" |
Cutting Edge Length | 11.30mm |
Corner Radius | 3.20mm |
Width | 7.25mm |
Details
Description
Parallelogram Milling Insert, Positive, ADMT10T332R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Screwdriver, 6 in 1, Phillips and Slotted 1/4", 15/16" Hex (S41006)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (28 21 200)
- DRILL AMERICA 3/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/16)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-1-5PK)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- Walter Milling Inserts