Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADMT160630R-F56
Zoro # G9380262
product price: $25.39
/ea
Sold in multiples of 10 for $253.90
$253.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardened (H) Compatibility No
- Steel (P) Compatibility Yes
- Non Ferrous (N) Compatibility No
- Cutting Direction Right Hand
- Coating PVD
Product Information
- Brand Walter
- MFR # ADMT160630R-F56
- Zoro # G9380262
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 160630 |
Nose Radius | 0.118" |
Corner Radius | 3.00mm |
Width | 10.80mm |
Cutting Edge Length | 17.50mm |
Details
Description
Parallelogram Milling Insert, Positive, ADMT160630R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x 18 TPI Metal Cutting Bi-metal Reciprocating Saw Blade, 25 PK (21236B9118GR)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7149)
- DRILL AMERICA 1-1/4"x1" HSS Annular Cutter (DWC5-530-145)
- MIGHTY MAXX Pry Bar Flat 15in (083-15110)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- Walter Milling Inserts