Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADMT160660R-F56
Zoro # G9380314
Sold in multiples of 10 for $232.90
$232.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade WSP45S
- No. of Edges 2
- For Use With Xtra·Tec Milling Cutter
- Super Alloy (S) Compatibility No
- Rake Positive
Product Information
- Brand Walter
- MFR # ADMT160660R-F56
- Zoro # G9380314
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 160660 |
Nose Radius | 0.236" |
Cutting Edge Length | 17.50mm |
Width | 10.80mm |
Corner Radius | 6.00mm |
Details
Description
Parallelogram Milling Insert, Positive, ADMT160660R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 M05X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X50)
- CRAFTSMAN Wrenches, 7/16" Short SAE Combination Wr (CMMT44104)
- SUPERIOR STEEL PH2 Single Phillips Head High Torque Power Screwdriver Bits - 2 Inch Long, PK 10 (BP450-10PK)
- DEWALT 5-Pc. Multi Material Set (1/8", 3/16", 1/4", 5/16", 3/8") (DWA56015)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- Walter Milling Inserts