Shop All Milling Inserts
Walter
Walter - Insert Square Neg With Hole
Mfr # SNMX160640-F57
Zoro # G9379203
product price: $25.19
/ea
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rake Negative
- Lead Angle 0 Degrees
- ANSI Number SNMX160640-F57
- Non Ferrous (N) Compatibility No
- Coating PVD
Product Information
- Brand Walter
- MFR # SNMX160640-F57
- Zoro # G9379203
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 160640 |
Nose Radius | 0.157" |
Corner Radius | 5/32 in |
Cutting Edge Length | 16.00mm |
Details
Description
Square Milling Insert, Inscribed Circle 5/8 in, Rake Negative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Adjustable Spanner Wrench Kit with Grinder Lock Nuts (SEWA58K)
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- VIKING Spiral Point Tap, 12mm-1.25mm, 3 Flutes (61641)
- PFERD 13 Piece Bi-Metal Hole Saw Kit - For Assembly Mechanics (29180)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- Walter Milling Inserts