Shop WALTER

Walter - Insert Square Pos With Hole

  • Mfr # 5015844
  • Zoro # G9533675

product price: 
$
13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Steel (P) Compatibility
No
Mounting Style
Screw Held
Chip-Breaker
Yes
Inscribed Circle
1/4 in
Super Alloy (S) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5015844
Zoro #
G9533675
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
60304
Nose Radius
0.016"
Insert Thickness
0.125"
Thickness
0.125 in
Corner Radius
0.40mm
Cutting Edge Length
6.35mm

Details

Item
Square Milling Insert
Steel (P) Compatibility
No
Mounting Style
Screw Held
Chip-Breaker
Yes
Inscribed Circle
1/4 in
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
ANSI Number
SPMT060304-F55 WAK15
Grade
WAK15
Stainless (M) Compatibility
No
Rake
Positive
For Use With
F2237 Routing Cutter
Cutting Direction
Right Hand
Insert Material
Carbide
Coating
CVD
Insert Application
Medium
Insert Style
SPMT
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Shape
Square
ISO Number
SPMT060304-F55 WAK15
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Cutting Application
Milling
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Clearance Angle
11 Degrees
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Shape
Square
Number of Cutting Edges
4
Measurement System
Metric
Coating Process
CVD
Manufacturer Grade
WAK15
ANSI Code
SPMT060304-F55 WAK15
For Toolholder
F2237.M.018.Z01.07, F2237.M.020.Z01.13, F2237.M.025.Z01.14, F2237.M.030.Z01.22, F2237.M.032.Z01.22, F2237.M.040.Z01.25, F2237.W.018.Z01.07, F2237.W.020.Z01.13, F2237.W.025.Z01.14, F2237.W.030.Z01.22, F2237.W.032.Z01.22, F2237.W.040.Z01.25
Included Angle
90 Degrees
Chip-Breaker Code
F55
Hole Type
Countersink Hole
Compatible Product Type
F2237 Routing Cutter

Description

Square Milling Insert, Inscribed Circle 1/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.