Shop WALTER

Walter - Insert Square Pos With Hole

  • Mfr # 5015849
  • Zoro # G1898611

product price: 
$
12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Inscribed Circle
1/4 in
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015849
Zoro #
G1898611
UPC #
-
Country of Origin
Germany
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Rake
Positive
Grade
WAK15
Super Alloy (S) Compatibility
No
Insert Style
SPMW
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw Held
Insert Application
Medium
Stainless (M) Compatibility
No
Insert Material
Carbide
Item
Square Milling Insert
Steel (P) Compatibility
No
No. of Edges
4
Insert Shape
Square
Hardened (H) Compatibility
No
For Use With
F2339 Ball Nose Mill
Coating
CVD
ANSI Number
SPMW060304-A57 WAK15
ISO Number
SPMW060304-A57 WAK15
For Toolholder
F2339.T14.016.Z02.24, F2339.T18.020.Z02.28, F2339.T22.025.Z02.32, F2339.T28.030.Z02.42, F2339.T28.032.Z02.43, F2339.W16.016.Z02.24, F2339.W20.016.Z02.24, F2339.W20.020.Z02.28, F2339.W25.025.Z02.32, F2339.W32.030.Z02.42, F2339.W32.032.Z02.43, F2339.W40.040.Z02.57, F2339.Z25.020.Z02.28, F2339.Z32.025.Z02.32, F2339.Z40.030.Z02.42, F2339.Z40.032.Z02.43
Insert Holding Type
Screw Held
Primary Material Application
Cast Iron
Clearance Angle
11 Degrees
Manufacturer Grade
WAK15
Number of Cutting Edges
4
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
Countersink Hole
Chip-Breaker Code
A57
Measurement System
Metric
Primary Material Application ISO Code
K
Shape
Square
Chip-Breaker Style
0 Degrees Chipbreaker Groove
ANSI Code
SPMW060304-A57 WAK15
Coating Process
CVD
Included Angle
90 Degrees
Cutting Application
Milling
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
60304
Insert Thickness
0.125"
Nose Radius
0.016"
Cutting Edge Length
6.35mm
Thickness
0.125 in
Corner Radius
0.40mm

Description

Square Milling Insert, Inscribed Circle 1/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.