Shop WALTER

Square Milling Insert, 9.52mm, Carbide

  • Mfr # 6069460
  • Zoro # G9533474

product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

ANSI Number
SPMW09T308T-A27 WKP25S
Stainless (M) Compatibility
No
Nose Radius
0.031"
Insert Material
Carbide
Insert Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6069460
Zoro #
G9533474
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.031"
Insert Thickness
0.156"
Insert Size
09T308
Thickness
0.156 in
Cutting Edge Length
9.52mm
Corner Radius
1/32 in

Details

ANSI Number
SPMW09T308T-A27 WKP25S
Stainless (M) Compatibility
No
Insert Material
Carbide
Insert Shape
Square
Grade
WKP25S
No. of Edges
4
Inscribed Circle
3/8 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Insert Application
Roughing
Rake
Positive
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Hardened (H) Compatibility
No
For Use With
F2339 Ball Nose Mill
Cast Iron (K) Compatibility
Yes
Coating
CVD
Insert Style
SPMW
ISO Number
SPMW09T308T-A27 WKP25S
Chip-Breaker Code
A27
Clearance Angle
11 Degrees
Material - Machining
Carbide
For Toolholder
F2339.T14.016.Z02.24, F2339.T18.020.Z02.28, F2339.T22.025.Z02.32, F2339.T28.030.Z02.42, F2339.T28.032.Z02.43, F2339.W16.016.Z02.24, F2339.W20.016.Z02.24, F2339.W20.020.Z02.28, F2339.W25.025.Z02.32, F2339.W32.030.Z02.42, F2339.W32.032.Z02.43, F2339.W40.040.Z02.57, F2339.Z25.020.Z02.28, F2339.Z32.025.Z02.32, F2339.Z40.030.Z02.42, F2339.Z40.032.Z02.43
Feed Type
High
Shape
Square
Measurement System
Metric
Included Angle
90 Degrees
Insert Holding Type
Screw Held
Manufacturer Grade
WKP25S
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Coating Process
CVD
ANSI Code
SPMW09T308T-A27 WKP25S
Primary Material Application ISO Code
K, P
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Number of Cutting Edges
4
Compatible Product Type
F2339 Ball Nose Mill

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.