Walter - Insert Walter Cut Form FX

  • Mfr # 5338533
  • Zoro # G9693336
product price: 
$
24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.10mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5338533
Zoro #
G9693336
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Application
Cut Off High Feed
Coating
PVD
Cast Iron (K) Compatibility
No
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
Rake
20 Degrees
Hardened (H) Compatibility
No
ANSI Number
FX3.1-E310N015-CE4 WSM33
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Material
Carbide
No. of Edges
1
Lead Angle
0 Degrees
ISO Number
FX3.1-E310N015-CE4 WSM33
Insert Style
FX
Chip-Breaker Code
CE4
ANSI Code
FX3.1-E310N015-CE4 WSM33
Primary Material Application ISO Code
M, P, S
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
1
Measurement System
Metric
Material - Machining
Carbide
Cutting Application
Cut-Off, Radial Grooving
Coating Process
PVD
Cutting Location
External
Manufacturer Grade
WSM33
Hole Type
No Hole
Number of Cutting Edges
1
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.10mm
Corner Radius
0.15mm
Insert Size
3.1
Overall Length
11.40mm
Reference Length
11.40mm
Seat Size
E
Max. Grooving Width
3.10mm
Wire Rope Length
11.40mm
Length
11.40mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.10mm, ANSI Code FX3.1-E310N015-CE4 WSM33, Chip-Breaker Code CE4, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & reviews