Walter - Insert Walter Cut Form GX

  • Mfr # 5332012
  • Zoro # G9692392
product price: 
$
29.89
/ea
Sold in multiples of 10 for $298.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5332012
Zoro #
G9692392
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
0 Degrees
ISO Number
GX16-1E200N020-CF6 WSM33
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
PVD
Rake
19 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
GX16-1E200N020-CF6 WSM33
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
Steel (P) Compatibility
Yes
Insert Material
Carbide
No. of Edges
2
Application
Cut Off Low Feed
Insert Style
GX
Chip-Breaker Code
CF6
Measurement System
Metric
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
ANSI Code
GX16-1E200N020-CF6 WSM33
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WSM33
Material - Machining
Carbide
Number of Cutting Edges
2
Number of Cutting Sides
2
Cutting Location
External
Cutting Application
Cut-Off, Radial Grooving
Clearance Angle
6 Degrees
Coating Process
PVD
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Reference Length
16.60mm
Depth of Cut
15.00mm
Max. Grooving Width
2.00mm
Seat Size
E
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N020-CF6 WSM33, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews