Walter - Insert Walter Cut Form GX

  • Mfr # 6092198
  • Zoro # G9691053
product price: 
$
33.59
/ea
Sold in multiples of 10 for $335.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092198
Zoro #
G9691053
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Mounting Style
Slip In
ISO Number
GX16-2E300N02-CE4 WSM33S
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
GX16-2E300N02-CE4 WSM33S
Application
Cut Off High Feed
No. of Edges
2
Rake
20 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
GX
Number of Cutting Sides
2
Manufacturer Grade
WSM33S
ANSI Code
GX16-2E300N02-CE4 WSM33S
Chip-Breaker Code
CE4
Cutting Application
Cut-Off, Radial Grooving
Hole Type
No Hole
Measurement System
Metric
Clearance Angle
6 Degrees
Finish - Machining
TiAlN
Number of Cutting Edges
2
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Reference Length
16.60mm
Seat Size
E
Depth of Cut
15.00mm
Max. Grooving Width
3.00mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N02-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews