Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 5512425
  • Zoro # G9689732

product price: 
$
32.29
/ea
Sold in multiples of 10 for $322.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5512425
Zoro #
G9689732
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
32 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
ANSI Number
GX24-2E300N030-UF4 WSM33
Coating
PVD
Lead Angle
0 Degrees
Mounting Style
Slip In
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ISO Number
GX24-2E300N030-UF4 WSM33
Insert Material
Carbide
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
No. of Edges
2
Insert Style
GX
Chip-Breaker Code
UF4
Measurement System
Metric
Number of Cutting Edges
2
Hole Type
No Hole
Number of Cutting Sides
2
ANSI Code
GX24-2E300N030-UF4 WSM33
Material - Machining
Carbide
Coating Process
PVD
Manufacturer Grade
WSM33
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
6 Degrees
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Cutting Location
External
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.30mm
Insert Size
24
Overall Length
24.00mm
Seat Size
E
Depth of Cut
22.00mm
Reference Length
24.00mm
Max. Grooving Width
3.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N030-UF4 WSM33, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.