Walter - Insert Walter Cut Form GX

  • Mfr # 5541411
  • Zoro # G9690694
product price: 
$
29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5541411
Zoro #
G9690694
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Mounting Style
Slip In
Application
Cut Off Low Feed
Lead Angle
6 Degrees
ANSI Number
GX16-2E300R6-CF6 WSM33
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ISO Number
GX16-2E300R6-CF6 WSM33
No. of Edges
2
Rake
19 Degrees
Coating
PVD
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Style
GX
Hole Type
No Hole
Material - Machining
Carbide
Clearance Angle
6 Degrees
Coating Process
PVD
Measurement System
Metric
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
ANSI Code
GX16-2E300R6-CF6 WSM33
Manufacturer Grade
WSM33
Cutting Application
Cut-Off, Radial Grooving
Chip-Breaker Code
CF6
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Max. Grooving Width
3.00mm
Reference Length
16.60mm
Seat Size
E
Depth of Cut
15.00mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300R6-CF6 WSM33, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.