Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529418
  • Zoro # G9381242

product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Style
GX16
Width
4.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529418
Zoro #
G9381242
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
GX Grooving Systems
Insert Material
Carbide
No. of Edges
2
Lead Angle
0 Degrees
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
GX16-3E400N04-UF4 WKP23S
ANSI Number
GX16-3E400N04-UF4
Coating
Tiger-Tec CVD
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Rake
32 Degrees
Insert Style
GX
Cutting Location
External
Chip-Breaker Code
UF4
Clearance Angle
6 Degrees
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Hole Type
No Hole
Measurement System
Metric
Manufacturer Grade
WKP23S
Coating Process
CVD
ANSI Code
GX16-3E400N04-UF4 WKP23S
Number of Cutting Sides
2
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Compatible Product Type
GX Grooving Systems

Dimensions

Width
4.00mm
Corner Radius
0.40mm
Insert Size
16
Overall Length
16.00mm
Max. Grooving Width
4.00mm
Depth of Cut
15.00mm
Seat Size
E
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX16-3E400N04-UF4 WKP23S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.